Shop All Chemicals Starting with D
Rpi
Dextran Sulfate, Sodium Salt, 10g
Mfr # D20020-10.0
Zoro # G303560314
product price: $40.65
/ea
$40.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 g
- Storage Temp. Room Temperature
- Form Powder
- Product Type Dextran Sulfate, Sodium Salt
- Container Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # D20020-10.0
- Zoro # G303560314
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 10 g |
Details
Storage Temp. | Room Temperature |
Form | Powder |
Product Type | Dextran Sulfate, Sodium Salt |
Container Material | Glass |
Solubility | Water |
Shelf Life | 18 mo |
Item | Dextran Sulfate, Sodium Salt |
Description
Dextran Sulfate, Sodium Salt, Container Size 10 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Wooden Handle Lab Spatula, 4" Blade, 0.6" Wide Blade, 8" Total Length (A2Z-ZR132)
- AQUAPHOENIX SCIENTIFIC Alkalinity P/t Test Kit, 10 ppm/25 mL (TK1018-Z)
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant Low, 60 mL (PI8056-B)
- SCIENSCOPE Track Style Lab Stand (ST-76-LG)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- Rpi Chemicals Starting with D