Shop All Reagents and Refills
Rpi
Deoxyribonucleic Acid Sodium Salt (DNA), 1 G
Mfr # D52150-1.0
Zoro # G904967994
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # D52150-1.0
- Zoro # G904967994
- Country of Origin China
- Category Reagents and Refills
Description
Supplied as lyophilized powder, double stranded DNA.
Common Name: DNA, Sodium Salt from Salmon Sperm
CAS Number: 9007-49-2
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White powder
Assay: 90.0 %
Identification: Pass Test
Loss on Drying: 14 %
Nitrogen Content: =~14 %
Phosphorus: 8 - 9 %
Polymerization: Pass Test
Protein: Pass Test
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Common Name: DNA, Sodium Salt from Salmon Sperm
CAS Number: 9007-49-2
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White powder
Assay: 90.0 %
Identification: Pass Test
Loss on Drying: 14 %
Nitrogen Content: =~14 %
Phosphorus: 8 - 9 %
Polymerization: Pass Test
Protein: Pass Test
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Stainless Steel (CLR-SPRODS122)
- QORPAK Qorpak 84 oz. 2500 mL Clear Jug, PK 6 (GLA-06017)
- HARDIN Stainless Steel Heating Chamber with Coil for HD-234SS (HD-234 HC)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- RPI Potassium Carbonate, ACS, 1 KG (P41500-1000.0)
- RPI EDTA 0.5M Solution pH 8.0, 250 ML (E14000-250.0)
- RPI EDTA 0.5M Solution pH 8.0, 100 ML (E14000-100.0)
- RPI PEG 8000, 500 G (P48080-500.0)
- RPI Distilled Water, 55 Gal (W20525-55)
- RPI D-(+)-Trehalose Dihydrate, 25 G (T82000-25.0)
- SPECTRUM Methanol, Absolute, Reagent, ACS-1L (M1240-1LTGL)
- Rpi Reagents and Refills