Shop All Chemicals Starting with D
Rpi
Deoxycholic Acid Sodium Salt, 25 G
Mfr # D91500-25.0
Zoro # G804968015
product price: $29.39
/ea
$29.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # D91500-25.0
- Zoro # G804968015
- Country of Origin New Zealand
- Category Chemicals Starting with D
Description
For solubilizing and isolating membrane-bound proteins in an active state.
CAS Number: 302-95-4
Molecular Weight: 414.58
Chemical Formula: C24H39NaO4
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Identification (HPLC): Pass Test
Loss on Drying: 5.0 %
pH (2.0% Solution @ 25 oC): 7.5 - 9.5
Purity (HPLC): 98.0 %
Sodium Cholate: 2.0 %
Sodium (Dry Basis): 4.9 - 6.2 %
Solubility 5% Solution: Clear Light Yellow Solution
Shipping Weight: 0.33 lbs
Shipping Dimensions: 2.00 x 3.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
CAS Number: 302-95-4
Molecular Weight: 414.58
Chemical Formula: C24H39NaO4
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Identification (HPLC): Pass Test
Loss on Drying: 5.0 %
pH (2.0% Solution @ 25 oC): 7.5 - 9.5
Purity (HPLC): 98.0 %
Sodium Cholate: 2.0 %
Sodium (Dry Basis): 4.9 - 6.2 %
Solubility 5% Solution: Clear Light Yellow Solution
Shipping Weight: 0.33 lbs
Shipping Dimensions: 2.00 x 3.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Cal Solution, pH, 10.01, 20 mL, PK20 (WD-35653-03)
- THERMOSAFE COOLER TRNSPORT NYLON BLUE 1 1/2 IN 11 (486-BLUE)
- ZORO SELECT Round Bottle, 1 gal., HDPE (HR128N-38)
- PERKIN ELMER Gold, Lumina Hollow Cathode Lamp, Di (N3050107)
- RPI DTT, 5g, Powder (D11000-5.0)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- Rpi Chemicals Starting with D