Shop All Chemicals Starting with D
Rpi
Deoxycholic Acid Sodium Salt, 100 G
Mfr # D91500-100.0
Zoro # G704967989
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # D91500-100.0
- Zoro # G704967989
- Country of Origin New Zealand
- Category Chemicals Starting with D
Description
For solubilizing and isolating membrane-bound proteins in an active state.
CAS Number: 302-95-4
Molecular Weight: 414.58
Chemical Formula: C24H39NaO4
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Identification (HPLC): Pass Test
Loss on Drying: 5.0 %
pH (2.0% Solution @ 25 oC): 7.5 - 9.5
Purity (HPLC): 98.0 %
Sodium Cholate: 2.0 %
Sodium (Dry Basis): 4.9 - 6.2 %
Solubility 5% Solution: Clear Light Yellow Solution
Grade: High Purity Grade
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 302-95-4
Molecular Weight: 414.58
Chemical Formula: C24H39NaO4
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Identification (HPLC): Pass Test
Loss on Drying: 5.0 %
pH (2.0% Solution @ 25 oC): 7.5 - 9.5
Purity (HPLC): 98.0 %
Sodium Cholate: 2.0 %
Sodium (Dry Basis): 4.9 - 6.2 %
Solubility 5% Solution: Clear Light Yellow Solution
Grade: High Purity Grade
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Laboratory Refrigerator, White, 83-1/4" H (PH-ABT-HC-SSP-23G)
- NALGENE Thermo Scientific Nalgene 9 L 2 Gal. T (DS2213-0020)
- WHATMAN Qualitative Filter Papers, Grade, PK 400 (1001-030)
- VEE GEE Plato Hydrometer, 15.5 to 24 degrees (6614TS-7)
- RPI D-Mannitol, 500g (M22080-500.0)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- RPI DTT, 5g, Powder (D11000-5.0)
- RPI D-Ribose, 100g (R25000-100.0)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- Rpi Chemicals Starting with D