Shop All Reagents and Refills
Rpi
D-(+)-Trehalose Dihydrate, 5 G
Mfr # T82000-5.0
Zoro # G104968005
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # T82000-5.0
- Zoro # G104968005
- Country of Origin Japan
- Category Reagents and Refills
Description
CAS Number: 6138-23-4
Molecular Weight: 378.3
Chemical Formula: C12H22O11 €¢ 2H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay: 98.0 %
Loss on Drying: 1.5 %
pH: 4.5 - 6.5
Residue on Ignition: 0.05 %
Arsenic (as AS2O3): 1 ppm
Color of Solution (30% solution): 0.100
Heavy Metals (as Pb): 1 ppm
Lead: 0.1 ppm
Salmonella: Negative
Turbidity (30% solution): 0.050
Viable Counts: 300 cfu/g
Yeast and Mold: 100 cfu/g
Coliform Organisms: Negative
Country of Origin: Report
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 378.3
Chemical Formula: C12H22O11 €¢ 2H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay: 98.0 %
Loss on Drying: 1.5 %
pH: 4.5 - 6.5
Residue on Ignition: 0.05 %
Arsenic (as AS2O3): 1 ppm
Color of Solution (30% solution): 0.100
Heavy Metals (as Pb): 1 ppm
Lead: 0.1 ppm
Salmonella: Negative
Turbidity (30% solution): 0.050
Viable Counts: 300 cfu/g
Yeast and Mold: 100 cfu/g
Coliform Organisms: Negative
Country of Origin: Report
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Total Alkalinity Indicator, 30 mL (AI7925-A)
- TRICORBRAUN Cork 33Mm Black Plastic Stopper Top W/ 22.8 Synthetic Shank, 1.75L (018819)
- DIVERSIFIED BIOTECH Petri Stickers, 50 Sq Grid, 3" Dia, 36/pk, 36PK (247010-50)
- PURITAN Puritan PURSWAB COTTON DOUBLE -E, PK 1250 (872-PC DBL)
- RPI EDTA, Disodium Salt, 2.5 KG (E57020-2500.0)
- RPI Myricetin, 100 MG (M95100-0.1)
- RPI Proteinase K, 50 MG (P50220-0.05)
- RPI Acetic Acid, 1 L (A12800-1000.0)
- RPI EDTA 0.5M Solution pH 8.0, 500 ML (E14000-500.0)
- RPI Malachite Green, Oxalate Salt, 100 G (M92200-100.0)
- RPI Calcium Chloride Anhydrous, 5kg (C20010-5000.0)
- Rpi Reagents and Refills