Shop All Reagents and Refills
Rpi
D-(+)-Trehalose Dihydrate, 250 G
Mfr # T82000-250.0
Zoro # G604968000
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # T82000-250.0
- Zoro # G604968000
- Country of Origin Japan
- Category Reagents and Refills
Description
CAS Number: 6138-23-4
Molecular Weight: 378.3
Chemical Formula: C12H22O11 €¢ 2H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay: 98.0 %
Loss on Drying: 1.5 %
pH: 4.5 - 6.5
Residue on Ignition: 0.05 %
Arsenic (as AS2O3): 1 ppm
Color of Solution (30% solution): 0.100
Heavy Metals (as Pb): 1 ppm
Lead: 0.1 ppm
Salmonella: Negative
Turbidity (30% solution): 0.050
Viable Counts: 300 cfu/g
Yeast and Mold: 100 cfu/g
Coliform Organisms: Negative
Country of Origin: Report
Shipping Weight: 0.75 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 378.3
Chemical Formula: C12H22O11 €¢ 2H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay: 98.0 %
Loss on Drying: 1.5 %
pH: 4.5 - 6.5
Residue on Ignition: 0.05 %
Arsenic (as AS2O3): 1 ppm
Color of Solution (30% solution): 0.100
Heavy Metals (as Pb): 1 ppm
Lead: 0.1 ppm
Salmonella: Negative
Turbidity (30% solution): 0.050
Viable Counts: 300 cfu/g
Yeast and Mold: 100 cfu/g
Coliform Organisms: Negative
Country of Origin: Report
Shipping Weight: 0.75 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, Snap-Pop Lid, Self-Standing - Bag, Sterile, 15mL (229497)
- LAB SAFETY SUPPLY Swab, Poly, 3.5mm Flex Tip, PK100 (22CW74)
- CLIR BY RESINTECH Water Purification System, 18.2 megohms (CLS-5200-S-1)
- UNITED SCIENTIFIC Beakers, Griffin Style, Polypropyle, PK 6 (BP0250)
- RPI Gelatin, 100 G (G05100-100.0)
- RPI D-(+)-Trehalose Dihydrate, 5 G (T82000-5.0)
- RPI Myricetin, 100 MG (M95100-0.1)
- RPI Calcium Gluconate, 250 G (C30050-250.0)
- RPI Bile Salts #3, 25 G (B11750-25.0)
- RPI Copper (II) Sulfate Anhydrous, 100 G (C12150-100.0)
- LOVIBOND Aluminum No. 1 Tablets (515460BT)
- Rpi Water Quality Testing