Shop All Reagents and Refills
Rpi
D-(+)-Trehalose Dihydrate, 100 G
Mfr # T82000-100.0
Zoro # G604967980
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # T82000-100.0
- Zoro # G604967980
- Country of Origin Japan
- Category Reagents and Refills
Description
CAS Number: 6138-23-4
Molecular Weight: 378.3
Chemical Formula: C12H22O11 €¢ 2H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay: 98.0 %
Loss on Drying: 1.5 %
pH: 4.5 - 6.5
Residue on Ignition: 0.05 %
Arsenic (as AS2O3): 1 ppm
Color of Solution (30% solution): 0.100
Heavy Metals (as Pb): 1 ppm
Lead: 0.1 ppm
Salmonella: Negative
Turbidity (30% solution): 0.050
Viable Counts: 300 cfu/g
Yeast and Mold: 100 cfu/g
Coliform Organisms: Negative
Country of Origin: Report
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 378.3
Chemical Formula: C12H22O11 €¢ 2H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay: 98.0 %
Loss on Drying: 1.5 %
pH: 4.5 - 6.5
Residue on Ignition: 0.05 %
Arsenic (as AS2O3): 1 ppm
Color of Solution (30% solution): 0.100
Heavy Metals (as Pb): 1 ppm
Lead: 0.1 ppm
Salmonella: Negative
Turbidity (30% solution): 0.050
Viable Counts: 300 cfu/g
Yeast and Mold: 100 cfu/g
Coliform Organisms: Negative
Country of Origin: Report
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK12 (8-1H)
- KIMBLE CHASE Erlenmeyer Flask, Narrow Mouth, 125 mL, (26500B-125)
- DYNALON Benchguard Wallet, 25 In L, PK50 (504314-0003)
- RPI Distilled Water, 4 x 4 L (W20525-4X4L)
- RPI Sodium Chloride, 500 G (S23020-500.0)
- RPI Choline Chloride, 500 G (C41040-500.0)
- RPI Proteinase K, 50 MG (P50220-0.05)
- RPI NAD, 25 G (N30110-25.0)
- RPI EDTA 0.5M Solution pH 8.0, 500 ML (E14000-500.0)
- LAMOTTE Reagent Refill, Alkalinity, 0 to 200 PPM (R-4491-DR)
- Rpi Water Quality Testing