Shop All Chemicals Starting with D
Rpi
D-Sorbitol, 1kg
Mfr # S23080-1000.0
Zoro # G203560971
product price: $37.35
/ea
$37.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. Room Temperature
- Solubility Water
- Shelf Life 18 mo
- Container Size 1 kg
- Molecular Weight 182.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # S23080-1000.0
- Zoro # G203560971
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 1 kg |
Details
Storage Temp. | Room Temperature |
Solubility | Water |
Shelf Life | 18 mo |
Molecular Weight | 182.2 |
Chemical Formula | C6H14O6 |
Item | D-Sorbitol |
Purity | Greater Than 95% |
Product Type | D-Sorbitol |
Form | Powder |
CAS Number | 50-70-4 |
Description
D-Sorbitol, CAS Number 50-70-4, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Molecular Weight 182.2, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C6H14O6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON AC Round Bottle, 8 oz, PK24 (W216998)
- GARDNER BENDER Gardner Bender GFI-3501 GFCI Outlet Tester, 120 Vac (GFI-3501)
- QORPAK Bottle, 950mL, 53-400, PK72 (PLC-03613)
- HUMBOLDT Bunsen Burner, Natural, Btu 800-1200 (H-5870)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- RPI D-Mannitol, 500g (M22080-500.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI Dry Milk Powder, 1kg (M17200-1000.0)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- Rpi Chemicals Starting with D