Shop All Chemicals Starting with D
Rpi
D-Mannitol, 5kg
Mfr # M22080-5000.0
Zoro # G003560454
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type D-Mannitol
- Molecular Weight 182.2
- Storage Temp. Room Temperature
- CAS Number 69-65-8
- Chemical Formula C6H14O6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M22080-5000.0
- Zoro # G003560454
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 5 kg |
Details
Product Type | D-Mannitol |
Molecular Weight | 182.2 |
Storage Temp. | Room Temperature |
CAS Number | 69-65-8 |
Chemical Formula | C6H14O6 |
Purity | Greater Than 95% |
Form | Powder |
Solubility | Water |
Shelf Life | 18 mo |
Item | D-Mannitol |
Description
D-Mannitol, CAS Number 69-65-8, Purity Greater Than 95 Percent, Container Size 5 kg, Form Powder, Molecular Weight 182.2, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C6H14O6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110441AM)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 500mL (785-108)
- TECHNE Glass Cell Culture Flask, 500 mL, 1/ea (21837-30)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2601)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- RPI D-Ribose, 100g (R25000-100.0)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI D-Mannitol, 500g (M22080-500.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- Rpi Chemicals Starting with D