Shop All Chemicals Starting with D
Rpi
D-Mannitol, 500g
Mfr # M22080-500.0
Zoro # G303560772
$48.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. Room Temperature
- Purity Greater Than 95%
- Container Size 500 g
- Molecular Weight 182.2
- CAS Number 69-65-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # M22080-500.0
- Zoro # G303560772
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 500 g |
Details
Storage Temp. | Room Temperature |
Purity | Greater Than 95% |
Item | D-Mannitol |
Molecular Weight | 182.2 |
CAS Number | 69-65-8 |
Form | Powder |
Product Type | D-Mannitol |
Shelf Life | 18 mo |
Chemical Formula | C6H14O6 |
Solubility | Water |
Description
D-Mannitol, CAS Number 69-65-8, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Molecular Weight 182.2, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C6H14O6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH DNase/RNase-Free Water, 30 ml (ZW1001-30)
- MICRO ESSENTIAL Buffer Capsule Set, pH, 4.0, 7.0, 10.0 (CC471V)
- AMSCOPE LED Trinocular Biological Compound Microscope 40X-2000X (T360B)
- UNITED SCIENTIFIC Barnes Dropping Bottle, With Pipet, PK 36 (BOT030-PK/36)
- RPI DTT, 5g, Powder (D11000-5.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI D-Ribose, 100g (R25000-100.0)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- Rpi Chemicals Starting with D