Shop All Chemicals Starting with D
Rpi
D-Mannitol, 1kg
Mfr # M22080-1000.0
Zoro # G403559690
product price: $60.15
/ea
$60.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Storage Temp. Room Temperature
- CAS Number 69-65-8
- Solubility Water
- Purity Greater Than 95%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M22080-1000.0
- Zoro # G403559690
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 1 kg |
Details
Shelf Life | 18 mo |
Item | D-Mannitol |
Storage Temp. | Room Temperature |
CAS Number | 69-65-8 |
Solubility | Water |
Purity | Greater Than 95% |
Product Type | D-Mannitol |
Chemical Formula | C6H14O6 |
Molecular Weight | 182.2 |
Form | Powder |
Description
D-Mannitol, CAS Number 69-65-8, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Molecular Weight 182.2, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C6H14O6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- SIBATA Graduated Cylinder, 50 mL, 24 mm Dia, PK4 (2351A-50)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 6 Pack (24J918)
- RPI Distilled Water, 4 x 4 L (W20525-4X4L)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- RPI 2, 4 D, 100 G (D43050-100.0)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- Rpi Chemicals Starting with D