Shop All Chemicals Starting with M
Rpi
D-Mannitol, 10 KG
Mfr # M22080-10000.0
Zoro # G904968014
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M22080-10000.0
- Zoro # G904968014
- Country of Origin China
- Category Chemicals Starting with M
Description
CAS Number: 69-65-8
Molecular Weight: 182.2
Chemical Formula: C6H14O6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Appearance of Solution: Clear and colorlesssolution
Melting Point: 165.0 - 170.0 oC
Nickel (Ni): 1 ppm
Conductivity: 20 μS/cm
Total Yeast and Mold Count (TYMC): 100 cfu/g
Identification (IR): Conforms
Reducing Sugar: 0.1 %
Loss on Drying: 0.5 %
Residual Solvents: Meet requirements
Bacterial Endotoxins: 2.5 IU/g
E.Coli: Negative
Total Aerobic Microbial Count (TAMC): 100 cfu/g
Assay: 96.0 - 101.5 %
Related Substance ( Maltitol and Isomalt): 2.0 %
Related Substance (Sorbitol): 2.0 %
Related Substance (Total impurity): 2.0 %
Related Substance ( Unspecified Impurities): 0.10 %
Specific Optical Rotation (EP): +23 - +25 o
Specific Optical Rotation (USP): +137 - +145
Non Animal Origin: Conforms
Shipping Weight: 22.9999 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 182.2
Chemical Formula: C6H14O6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Appearance of Solution: Clear and colorlesssolution
Melting Point: 165.0 - 170.0 oC
Nickel (Ni): 1 ppm
Conductivity: 20 μS/cm
Total Yeast and Mold Count (TYMC): 100 cfu/g
Identification (IR): Conforms
Reducing Sugar: 0.1 %
Loss on Drying: 0.5 %
Residual Solvents: Meet requirements
Bacterial Endotoxins: 2.5 IU/g
E.Coli: Negative
Total Aerobic Microbial Count (TAMC): 100 cfu/g
Assay: 96.0 - 101.5 %
Related Substance ( Maltitol and Isomalt): 2.0 %
Related Substance (Sorbitol): 2.0 %
Related Substance (Total impurity): 2.0 %
Related Substance ( Unspecified Impurities): 0.10 %
Specific Optical Rotation (EP): +23 - +25 o
Specific Optical Rotation (USP): +137 - +145
Non Animal Origin: Conforms
Shipping Weight: 22.9999 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- SEVILLE CLASSICS Work Stool, Cushioned Pneumatic (SHE18294B)
- SCIENTIFIC LABWARES Essential Lab Tools Starter Pack - Tongs (SWZR-214)
- DYNALON Pipette, Transfer, 1.5 ml, PK100 (262175)
- RPI Magnesium Sulfate, Anhydrous, 1kg (M24300-1000.0)
- RPI Magnesium Acetate Tetrahydrate, 1 KG (M24100-1000.0)
- RPI Magnesium Chloride, Hexahydrate, 2.5 KG (M24000-2500.0)
- RPI Murashige and Skoog (M70300-50.0)
- RPI Murashige & Skoog MS Medium, 5 L (M10200-5.0)
- RPI Magnesium Chloride, Anhydrous, 5 KG (M25000-5000.0)
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- Rpi Chemicals Starting with M