Shop All Chemicals Starting with D
Rpi
D-(+)-Maltose Monohydrate, 500g
Mfr # M22000-500.0
Zoro # G003559656
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 6363-53-7
- Container Size 500 g
- Chemical Formula C12H22O11, H2O
- Molecular Weight 360.3
- Solubility Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M22000-500.0
- Zoro # G003559656
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 500 g |
Details
CAS Number | 6363-53-7 |
Chemical Formula | C12H22O11, H2O |
Molecular Weight | 360.3 |
Item | D-(+)-Maltose Monohydrate |
Solubility | Water |
Purity | Greater Than 95% |
Shelf Life | 18 mo |
Form | Powder |
Storage Temp. | Room Temperature |
Product Type | D-(+)-Maltose Monohydrate |
Description
D-(+)-Maltose Monohydrate, CAS Number 6363-53-7, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Molecular Weight 360.3, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C12H22O11, H2O, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Replacement Acetylene Filter Cartridge (N9301714)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 1000ml, 2/PK (F12432-0015)
- WHEATON Vial Store Case, Holds 40 Test Tubes, PK6 (228780)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- RPI 2, 4 D, 100 G (D43050-100.0)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- Rpi Chemicals Starting with D