Shop All Chemicals Starting with D
Rpi
D-Luciferin Free Acid, 250mg
Mfr # L37000-0.25
Zoro # G403560672
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. -20 Degrees C
- CAS Number 2591-17-5
- Chemical Formula C11H8N2O3S2
- Container Size 250 mg
- Product Type D-Luciferin Free Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # L37000-0.25
- Zoro # G403560672
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Container Size | 250 mg |
Details
Storage Temp. | -20 Degrees C |
Item | D-Luciferin Free Acid |
CAS Number | 2591-17-5 |
Chemical Formula | C11H8N2O3S2 |
Product Type | D-Luciferin Free Acid |
Molecular Weight | 280.3 |
Purity | Greater Than 95% |
Solubility | Alkaline Solutions |
Form | Powder |
Shelf Life | 18 mo |
Description
D-Luciferin Free Acid, CAS Number 2591-17-5, Purity Greater Than 95 Percent, Container Size 250 mg, Form Powder, Molecular Weight 280.3, Solubility Alkaline Solutions, Storage Temp. -20 Degrees C, Chemical Formula C11H8N2O3S2, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKER SCIENTIFIC CO LTD 1L Receiver Flask with Drain & Silicone Fixing Sucker (167100-15) (167100-15)
- OAKTON Immersion Temp Probe, 32 to 212 Deg F (WD-35618-05)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, Nat, PK100 (151250)
- GRACE Grace 628 225 sq. ft. Roll; Ice & Water Shield (718355)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- RPI DTT, 5g, Powder (D11000-5.0)
- Rpi Chemicals Starting with D