Shop All Chemicals Starting with D
Rpi
D-Luciferin Free Acid, 1g
Mfr # L37000-1.0
Zoro # G103560514
product price: $1,200.99
/ea
Free Shipping & Returns
$1,200.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 280.3
- Chemical Formula C11H8N2O3S2
- Shelf Life 18 mo
- Purity Greater Than 95%
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # L37000-1.0
- Zoro # G103560514
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Container Size | 1 g |
Details
Item | D-Luciferin Free Acid |
Molecular Weight | 280.3 |
Chemical Formula | C11H8N2O3S2 |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Form | Powder |
Storage Temp. | -20 Degrees C |
Solubility | Alkaline Solutions |
CAS Number | 2591-17-5 |
Product Type | D-Luciferin Free Acid |
Description
D-Luciferin Free Acid, CAS Number 2591-17-5, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 280.3, Solubility Alkaline Solutions, Storage Temp. -20 Degrees C, Chemical Formula C11H8N2O3S2, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 3-1/4 QT (785-104)
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- AMSCOPE 10MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera W/ Reduction Lens and Calibration Slide (MU1000-HS)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- RPI D-Mannitol, 500g (M22080-500.0)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI 2, 4 D, 100 G (D43050-100.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- Rpi Chemicals Starting with D