Shop All Chemicals Starting with D
Rpi
D-Luciferin Free Acid, 100mg
Mfr # L37000-0.1
Zoro # G004399206
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 100 mg
- CAS Number 2591-17-5
- Storage Temp. -20 Degrees C
- Chemical Formula C11H8N2O3S2
- Solubility Alkaline Solutions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # L37000-0.1
- Zoro # G004399206
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Container Size | 100 mg |
Details
CAS Number | 2591-17-5 |
Storage Temp. | -20 Degrees C |
Chemical Formula | C11H8N2O3S2 |
Solubility | Alkaline Solutions |
Item | D-Luciferin Free Acid |
Purity | Greater Than 95% |
Form | Powder |
Molecular Weight | 280.3 |
Shelf Life | 18 mo |
Description
D-Luciferin Free Acid, CAS Number 2591-17-5, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 280.3, Solubility Alkaline Solutions, Storage Temp. -20 Degrees C, Chemical Formula C11H8N2O3S2, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Bottle, 4L (R9150000-4A)
- AQUAPHOENIX SCIENTIFIC Chlorine Low Range, Kit Lr 1Drp-1ppm/25mL (TK1121-Z)
- AMSCOPE 84mm Collar Articulating Arm with Base Plate for Stereo Microscopes (ASB-84)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- RPI D-Ribose, 100g (R25000-100.0)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- Rpi Chemicals Starting with D