Shop All Reagents and Refills
Rpi
D-Glucuronic Acid Sodium Salt Monohydrate, 100 G
Mfr # G37400-100.0
Zoro # G104968012
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # G37400-100.0
- Zoro # G104968012
- Country of Origin China
- Category Reagents and Refills
Description
CAS Number: 207300-70-7
Molecular Weight: 234.14
Chemical Formula: C6H9NaO7 €¢ H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 99.0 - 101.0 %
Heavy Metals: 10 ppm
Identification: Conforms
Loss on Drying: 0.5 %
Melting Point: 136 - 144 oC
Optical Rotation: +20 - +23
pH: 6.0 - 8.0
Residue on Ignition: 29.0 - 31.0 %
Solubilty and Color of Solution: Soluble, Clear Colorless
Shipping Weight: 0.375 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 234.14
Chemical Formula: C6H9NaO7 €¢ H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 99.0 - 101.0 %
Heavy Metals: 10 ppm
Identification: Conforms
Loss on Drying: 0.5 %
Melting Point: 136 - 144 oC
Optical Rotation: +20 - +23
pH: 6.0 - 8.0
Residue on Ignition: 29.0 - 31.0 %
Solubilty and Color of Solution: Soluble, Clear Colorless
Shipping Weight: 0.375 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Aspirating Pipet, 9 in, PK200 (229280)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-1Ma (MMA004)
- OHAUS Meter Holder, Stand Alone (30058733)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 50 Percent, 30 mL (SA1940-A)
- RPI PEG 8000, 500 G (P48080-500.0)
- RPI Miconazole, 5 G (M81030-5.0)
- RPI Deoxyribonucleic Acid Sodium Salt (DNA), 1 G (D52150-1.0)
- RPI Distilled Water, Lab Reagent Grade, 4L (W20525-4000.0)
- RPI Sodium Chloride, ACS, 10 KG (S23025-10000.0)
- RPI Albumin, Bovine Fraction V, 50 G (A30075-50.0)
- LOVIBOND Phenol Red Tablets/Photometer (511771BT)
- Rpi Water Quality Testing