Shop All Chemicals Starting with D
Rpi
D-Glucose, Monohydrate, 1kg
Mfr # G32030-1000.0
Zoro # G203560933
product price: $56.79
/ea
$56.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 5996-10-1
- Purity Greater Than 95%
- Chemical Formula C6H12O6, H2O
- Molecular Weight 198.17
- Product Type D-Glucose, Monohydrate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G32030-1000.0
- Zoro # G203560933
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 1 kg |
Details
Item | D-Glucose, Monohydrate |
CAS Number | 5996-10-1 |
Purity | Greater Than 95% |
Chemical Formula | C6H12O6, H2O |
Molecular Weight | 198.17 |
Product Type | D-Glucose, Monohydrate |
Storage Temp. | Room Temperature |
Form | Powder |
Solubility | Water |
Shelf Life | 18 mo |
Description
D-Glucose, Monohydrate, CAS Number 5996-10-1, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Molecular Weight 198.17, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C6H12O6, H2O, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAECE Stopper, Foam, 46-50mm, PK80 (L800-D2)
- VEE GEE Sibata Glass Beaker, 300mL, PK10 (10020-300A)
- UNITED SCIENTIFIC Heat Conductometer (CNDM01)
- DOVER Tin Funnel 10 Oz (BF20)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- RPI 2, 4 D, 100 G (D43050-100.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI D-Ribose, 100g (R25000-100.0)
- RPI D-Mannitol, 500g (M22080-500.0)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- Rpi Chemicals Starting with D