Shop All Chemicals Starting with D
Rpi
D-(+)-Glucose, Anhydrous, 5kg
Mfr # G32040-5000.0
Zoro # G003560126
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Form Powder
- Product Type D-(+)-Glucose, Anhydrous
- Storage Temp. Room Temperature
- Chemical Formula C5H12O6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G32040-5000.0
- Zoro # G003560126
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 5 kg |
Details
Shelf Life | 18 mo |
Form | Powder |
Product Type | D-(+)-Glucose, Anhydrous |
Storage Temp. | Room Temperature |
Chemical Formula | C5H12O6 |
CAS Number | 50-99-7 |
Purity | Greater Than 95% |
Item | D-(+)-Glucose, Anhydrous |
Solubility | Water |
Molecular Weight | 180.2 |
Description
D-(+)-Glucose, Anhydrous, CAS Number 50-99-7, Purity Greater Than 95 Percent, Container Size 5 kg, Form Powder, Molecular Weight 180.2, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C5H12O6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.63X C-mount Camera Adapter for Olympus Microscopes (AD-C06-OL)
- DURAC Combined Form Hydrometer, 0.800/0.910 (B61821-0200)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 5, PK 12 (33309)
- AMSCOPE 100pc Pre-Cleaned Microscope Glass Cover Slides Coverslips 18mmx18mm Square (CS-S18-100)
- RPI D-Mannitol, 500g (M22080-500.0)
- RPI D-Ribose, 100g (R25000-100.0)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI DTT, 5g, Powder (D11000-5.0)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- Rpi Chemicals Starting with D