Shop All Chemicals Starting with G
Rpi
D-(+)-Glucose, 2.5 KG
Mfr # G32040-2500.0
Zoro # G504967998
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G32040-2500.0
- Zoro # G504967998
- Country of Origin China
- Category Chemicals Starting with G
Description
USP Grade material.
Common Name: Dextrose Anhydrous
CAS Number: 50-99-7
Molecular Weight: 180.16
Chemical Formula: C6H12O6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 97.5 - 102.0 %
Identification (FTIR Spectrum): Pass Test
Identification (HPLC): Matches the reference
Moisture: 1.0 %
Color of solution: Qualified
Conductivity: 20.0 μs/cm
Dextrins: Qualified
Soluble starch and sulfite: Qualified
Related Substance ( Maltitol and Isomalt): 0.4 %
Related Substance (Maltotriose): 0.2 %
Related Substance (Fructose): 0.15 %
Related Substance ( Unspecified Impurities): 0.1 %
Related Substance (Total impurity): 0.5 %
Heavy Metals: 5 ppm
Residual Solvents: None
Total Bacterial Count: 1000 cfu/g
Mold and Yeast: 100 cfu/g
E.Coli: Negative
Endotoxin: 1.25 EU/g
Source: Corn
Grade: Meets the current USP Grade
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 6.1899 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.
Common Name: Dextrose Anhydrous
CAS Number: 50-99-7
Molecular Weight: 180.16
Chemical Formula: C6H12O6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 97.5 - 102.0 %
Identification (FTIR Spectrum): Pass Test
Identification (HPLC): Matches the reference
Moisture: 1.0 %
Color of solution: Qualified
Conductivity: 20.0 μs/cm
Dextrins: Qualified
Soluble starch and sulfite: Qualified
Related Substance ( Maltitol and Isomalt): 0.4 %
Related Substance (Maltotriose): 0.2 %
Related Substance (Fructose): 0.15 %
Related Substance ( Unspecified Impurities): 0.1 %
Related Substance (Total impurity): 0.5 %
Heavy Metals: 5 ppm
Residual Solvents: None
Total Bacterial Count: 1000 cfu/g
Mold and Yeast: 100 cfu/g
E.Coli: Negative
Endotoxin: 1.25 EU/g
Source: Corn
Grade: Meets the current USP Grade
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 6.1899 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKER SCIENTIFIC CO LTD LF30, PES 47mm Filtration Apparatus, 300mL funnel, 1200mL waste bottle (197010-30)
- WHEATON Safety Coated Media Bottle, 250mL, PK12 (W219937)
- ADVANTECH MANUFACTURING Sieve, #12, S/S, 8 In, Full Ht (12SS8F)
- AMSCOPE Low-profile 0.45X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C04-CX)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI D-Glucose, ACS Grade, 10 KG (G32045-10000.0)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- Rpi Chemicals Starting with G