Shop All Chemicals Starting with D
Rpi
D-Gluconic Acid, Potassium Salt, 500g
Mfr # G37020-500.0
Zoro # G303560499
product price: $68.15
/ea
$68.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water
- Container Material Plastic
- Shelf Life 18 mo
- Container Size 500 g
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G37020-500.0
- Zoro # G303560499
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 500 g |
Details
Item | D-Gluconic Acid, Potassium Salt |
Solubility | Water |
Container Material | Plastic |
Shelf Life | 18 mo |
Form | Powder |
Storage Temp. | Room Temperature |
Product Type | D-Gluconic Acid, Potassium Salt |
Description
D-Gluconic Acid, Potassium Salt, Container Size 500 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Test Tube, Plain Ends, 23mL Cap, PK1000 (73500-16150)
- A2Z SCILAB PTFE Coated Double Ended 7" Lab Scoop Spoon Half Round & Flat Spatula (A2Z-ZR114)
- PARKER Stopcock, Compression, 1/4", PFA (MV-14-003)
- MICROLIT Motorized E-Burette, 10ml (TIC-10)
- RPI D-Mannitol, 500g (M22080-500.0)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- Rpi Chemicals Starting with D