Shop All Chemicals Starting with D
Rpi
D-Gluconic Acid, Potassium Salt , 1kg
Mfr # G37020-1000.0
Zoro # G103560781
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Temp. Room Temperature
- Product Type D-Gluconic Acid, Potassium Salt
- Solubility Water
- Form Powder
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G37020-1000.0
- Zoro # G103560781
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 1 kg |
Details
Storage Temp. | Room Temperature |
Product Type | D-Gluconic Acid, Potassium Salt |
Solubility | Water |
Item | D-Gluconic Acid, Potassium Salt |
Form | Powder |
Shelf Life | 18 mo |
Container Material | Plastic |
Description
D-Gluconic Acid, Potassium Salt, Container Size 1 kg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Low Retention Pipette Tips, Racked, Sterile, 1000µL (229036)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/5 per Sheep Bld, PK100 (MP7139)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D2FV15)
- KIMBLE CHASE Test Tubes, 10ML, PK1000 (73500-13100)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- RPI DTT, 5g, Powder (D11000-5.0)
- RPI D-Ribose, 100g (R25000-100.0)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- Rpi Chemicals Starting with D