Shop All Chemicals Starting with D
Rpi
D-(+)-Galactose, 500g
Mfr # G33000-500.0
Zoro # G103560279
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Solubility Water
- CAS Number 59-23-4
- Chemical Formula C6H12O6
- Purity Greater Than 95%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G33000-500.0
- Zoro # G103560279
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 500 g |
Details
Form | Powder |
Solubility | Water |
Item | D-(+)-Galactose |
CAS Number | 59-23-4 |
Chemical Formula | C6H12O6 |
Purity | Greater Than 95% |
Product Type | D-(+)-Galactose |
Molecular Weight | 180.2 |
Storage Temp. | Room Temperature |
Shelf Life | 18 mo |
Description
D-(+)-Galactose, CAS Number 59-23-4, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Molecular Weight 180.2, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C6H12O6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Test Tube Brush, Nylon Bristles, 3, PK 12 (TTBRB1)
- OAKTON Oakton pH 6+ Handheld Meter with pH Prob (35613-22)
- ALCONOX Detergent, 4 lb. (1404-1)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 6mm, PLUG 16/35 (S181635)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI D-Ribose, 100g (R25000-100.0)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- RPI DTT, 5g, Powder (D11000-5.0)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- Rpi Chemicals Starting with D