Shop All Chemicals Starting with G
Rpi
D-(+)-Galactose, 5 KG
Mfr # G33000-5000.0
Zoro # G304968003
product price: $1,745.99
/ea
Free Shipping & Returns
$1,745.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G33000-5000.0
- Zoro # G304968003
- Country of Origin China
- Category Chemicals Starting with G
Description
CAS Number: 59-23-4
Molecular Weight: 180.2
Chemical Formula: C6H12O6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 98 %
Heavy Metals: 5 ppm
Identification (IR): Conforms to Structure
Residue on Ignition: 0.2 %
Water Content: 0.5 %
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 7.11 x 7.11 x 7.11
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 180.2
Chemical Formula: C6H12O6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 98 %
Heavy Metals: 5 ppm
Identification (IR): Conforms to Structure
Residue on Ignition: 0.2 %
Water Content: 0.5 %
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 7.11 x 7.11 x 7.11
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMD PH Test Strip, 11.0 to 13.0 pH, PK100 (EMD 1.09545.0001)
- GLOBE SCIENTIFIC Beaker, 250mL, Pmp (Tpx), PK16 (601545)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- CELLTREAT Nylon Syringe Filter, 0.45um, 30mm, Bulk Packed, Non-sterile (229776)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- RPI Geldanamycin, 500mg (G40040-0.0005)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI Glycerol, 500mL (G22020-0.5)
- Rpi Chemicals Starting with G