Shop All Chemicals Starting with G
Rpi
D-(+)-Galactose, 1 KG
Mfr # G33000-1000.0
Zoro # G004967979
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G33000-1000.0
- Zoro # G004967979
- Country of Origin China
- Category Chemicals Starting with G
Description
CAS Number: 59-23-4
Molecular Weight: 180.2
Chemical Formula: C6H12O6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 98 %
Heavy Metals: 5 ppm
Identification (IR): Conforms to Structure
Residue on Ignition: 0.2 %
Water Content: 0.5 %
Shipping Weight: 2.4401 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 180.2
Chemical Formula: C6H12O6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 98 %
Heavy Metals: 5 ppm
Identification (IR): Conforms to Structure
Residue on Ignition: 0.2 %
Water Content: 0.5 %
Shipping Weight: 2.4401 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKA Viscometer (25000310)
- HEATHROW SCIENTIFIC Test Tube Rack, 90 Compartments (HS243073W)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Velour, 500/PK (006-350)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- RPI Gentamicin Sulfate, 10g (G38000-10.0)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- Rpi Chemicals Starting with G