Shop All Chemicals Starting with D
Rpi
D-(+)-Biotin (Vitamin H)s, 1g
Mfr # B40040-1.0
Zoro # G003560065
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Purity Greater Than 95%
- Storage Temp. 2 Degrees to 8 Degrees C
- Chemical Formula C10H16N2O3S
- Product Type D-(+)-Biotin (Vitamin H)s
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B40040-1.0
- Zoro # G003560065
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 1 g |
Details
Purity | Greater Than 95% |
Storage Temp. | 2 Degrees to 8 Degrees C |
Chemical Formula | C10H16N2O3S |
Product Type | D-(+)-Biotin (Vitamin H)s |
Form | Powder |
Molecular Weight | 244.3 |
Shelf Life | 18 mo |
CAS Number | 58-85-5 |
Item | D-(+)-Biotin (Vitamin H)s |
Solubility | Water |
Description
D-(+)-Biotin (Vitamin H)s, CAS Number 58-85-5, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 244.3, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C10H16N2O3S, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS RP Artery Forcep 6 1/4" Cvd (640400)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz., Blue, PK4 (F11627-1000)
- GENIE Multi Vortex-Genie Large Cap Mixer, 120V (SI-M236)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI D-Ribose, 100g (R25000-100.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- Rpi Chemicals Starting with D