Rpi

Citric Acid, Monohydrate, ACS Grade, 5 KG


product price: $306.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CAS Number: 5949-29-1
Molecular Weight: 210.14
Chemical Formula: C6H8O7H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Chloride (Cl): 0.001 %
Insoluble Matter: 0.005 %
Iron (Fe): 3 ppm
Lead: 2 ppm
Oxalate Test: Pass Test
Phosphate: 0.001 %
Purity: 99.0 - 102.0 %
Residue after Ignition: 0.02 %
Solubility: 165 g in 100 mL water at 20 C
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 12.44 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.