Shop All Reagents and Refills
Rpi
Citric Acid, Monohydrate, ACS Grade, 25 KG
Mfr # C35025-25000.0
Zoro # G604967560
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # C35025-25000.0
- Zoro # G604967560
- Country of Origin India
- Category Reagents and Refills
Description
CAS Number: 5949-29-1
Molecular Weight: 210.14
Chemical Formula: C6H8O7H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Chloride (Cl): 0.001 %
Insoluble Matter: 0.005 %
Iron (Fe): 3 ppm
Lead: 2 ppm
Oxalate Test: Pass Test
Phosphate: 0.001 %
Purity: 99.0 - 102.0 %
Residue after Ignition: 0.02 %
Solubility: 165 g in 100 mL water at 20 C
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 55 lbs
Shipping Dimensions: 13.50 x 15.50 x 13.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 210.14
Chemical Formula: C6H8O7H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Chloride (Cl): 0.001 %
Insoluble Matter: 0.005 %
Iron (Fe): 3 ppm
Lead: 2 ppm
Oxalate Test: Pass Test
Phosphate: 0.001 %
Purity: 99.0 - 102.0 %
Residue after Ignition: 0.02 %
Solubility: 165 g in 100 mL water at 20 C
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 55 lbs
Shipping Dimensions: 13.50 x 15.50 x 13.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 128 oz, 89-400, PK4 (GLC-01885)
- INSTA-TEST Test Strip, pH, Range 3 to 10, PK200 (2912)
- RPI Bio-Safe NA, 4 L (111198)
- WHIRL-PAK Sampling Bag, Clear, 18 oz., 9" L, PK100 (B01245)
- RPI EDTA 0.5M Solution pH 8.0, 500 ML (E14000-500.0)
- RPI D-(+)-Trehalose Dihydrate, 25 G (T82000-25.0)
- RPI Copper (II) Sulfate Anhydrous, 100 G (C12150-100.0)
- RPI Ethidium Bromide, Powder, 5 G (E71800-5.0)
- RPI Bovine Serum Albumin Solution, 20mg/ml, 1 ML (A20950-1.0)
- RPI Agarose Gel Loading Dye, 25 ML (A21500-25.0)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 10L (9150-2.5)
- Rpi Water Quality Testing