Shop All Reagents and Refills
Rpi
Citric Acid, Monohydrate, ACS Grade, 1 KG
Mfr # C35025-1000.0
Zoro # G004967559
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # C35025-1000.0
- Zoro # G004967559
- Country of Origin India
- Category Reagents and Refills
Description
CAS Number: 5949-29-1
Molecular Weight: 210.14
Chemical Formula: C6H8O7H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Chloride (Cl): 0.001 %
Insoluble Matter: 0.005 %
Iron (Fe): 3 ppm
Lead: 2 ppm
Oxalate Test: Pass Test
Phosphate: 0.001 %
Purity: 99.0 - 102.0 %
Residue after Ignition: 0.02 %
Solubility: 165 g in 100 mL water at 20 C
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 2.4401 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 210.14
Chemical Formula: C6H8O7H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Chloride (Cl): 0.001 %
Insoluble Matter: 0.005 %
Iron (Fe): 3 ppm
Lead: 2 ppm
Oxalate Test: Pass Test
Phosphate: 0.001 %
Purity: 99.0 - 102.0 %
Residue after Ignition: 0.02 %
Solubility: 165 g in 100 mL water at 20 C
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 2.4401 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 720p Wi-Fi Microscope Digital Camera + Software (WF100)
- ZORO SELECT Long Crucible Tongs, SS, 18" L (787-105)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- LAB SAFETY SUPPLY Graduated Cylinder, 5mL, Glass, Clear, PK12 (5YHX7)
- RPI Distilled Water, 5 GAL (W20525-5GAL)
- RPI EDTA, Disodium Salt, 2.5 KG (E57020-2500.0)
- RPI Ethanol (Ethyl Alcohol, Denatured), Reagent Grade 4 L (A22645-4000.0)
- RPI Myricetin, 100 MG (M95100-0.1)
- RPI Sodium Chloride, 500 G (S23020-500.0)
- RPI N-Acetyl-D-glucosamine, 25 G (A90510-25.0)
- DRAEGER Alcohol Free Anti-Fog Solution - Gel 50 (R52560)
- Rpi Water Quality Testing