Shop All Reagents and Refills
Rpi
Citric Acid Anhydrous, 25 KG
Mfr # C34500-25000.0
Zoro # G804967667
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # C34500-25000.0
- Zoro # G804967667
- Country of Origin United States
- Category Reagents and Refills
Description
CAS Number: 77-92-9
Molecular Weight: 192.1
Chemical Formula: C6H8O7
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Fine white crystalline powder
Carbonizable Substances (H2SO4): Pass Test
Clarity and Color: Pass Test
Identification: Pass Test
Lead: 0.5 mg/kg
Limit of Oxalic Acid: 0.036 %
Oxalate Test: Pass Test
Purity: 99.5 %
Residual Solvents: Meet requirements
Residue on Ignition: 0.05 %
Sulfate: 0.015 %
Water: 0.5 %
Shipping Weight: 59.9999 lbs
Shipping Dimensions: 15.11 x 15.11 x 15.11
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 192.1
Chemical Formula: C6H8O7
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Fine white crystalline powder
Carbonizable Substances (H2SO4): Pass Test
Clarity and Color: Pass Test
Identification: Pass Test
Lead: 0.5 mg/kg
Limit of Oxalic Acid: 0.036 %
Oxalate Test: Pass Test
Purity: 99.5 %
Residual Solvents: Meet requirements
Residue on Ignition: 0.05 %
Sulfate: 0.015 %
Water: 0.5 %
Shipping Weight: 59.9999 lbs
Shipping Dimensions: 15.11 x 15.11 x 15.11
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Stabilizer Ring, Red, 125 to 500mL (F18307-0005)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J903)
- ADVANTEC MFS MCE Membrane Filter, Sterile, Gridded, 0.45um, 47mm, PK100 (A045H047A)
- MOTHERS Ca Gold Synth Wax 160Z (05716)
- RPI PEG 8000, 25 KG (P48080-25000.0)
- RPI NAD, 25 G (N30110-25.0)
- RPI Glycerol, ACS, 1 L (G22025-1.0)
- RPI Sodium Bicarbonate, 1kg (S22060-1000.0)
- RPI D-(+)-Trehalose Dihydrate, 25 G (T82000-25.0)
- RPI Sodium Citrate, Trisodium Salt, Dihydrate, [Citric Acid, Trisodium Dihydrate], 10 KG (S23040-10000.0)
- LOVIBOND Phenolphthalein Indicator (R-5005-2)
- Rpi Water Quality Testing