Shop All Reagents and Refills
Rpi
Citric Acid, ACS Grade, 5 KG
Mfr # C34525-5000.0
Zoro # G104967596
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # C34525-5000.0
- Zoro # G104967596
- Country of Origin United States
- Category Reagents and Refills
Description
CAS Number: 77-92-9
Molecular Weight: 192.1
Chemical Formula: C6H8O7
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
IR spectrum: Conforms to structure
Purity (Titration by NaOH): 99.50 %
Chloride Content: 0.001 %
Insoluble Matter: 0.005 %
Iron: 3 ppm
Lead: 2 ppm
Oxalate: Pass
Phosphate: 0.001 %
Residue on Ignition (Ash): 0.02 %
Subs Carbonizable by Hot H2SO4: Pass
Sulfur Compounds: 0.002 %
Grade: ACS
Shipping Weight: 12 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 192.1
Chemical Formula: C6H8O7
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
IR spectrum: Conforms to structure
Purity (Titration by NaOH): 99.50 %
Chloride Content: 0.001 %
Insoluble Matter: 0.005 %
Iron: 3 ppm
Lead: 2 ppm
Oxalate: Pass
Phosphate: 0.001 %
Residue on Ignition (Ash): 0.02 %
Subs Carbonizable by Hot H2SO4: Pass
Sulfur Compounds: 0.002 %
Grade: ACS
Shipping Weight: 12 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 500, mL (BU5004-P)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 100mL (F309100)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Agar, 500mL, PK12 (500EZ-3900-500)
- KIMBLE CHASE Test Tubes, 6ML, PK1000 (73500-1275)
- RPI DNA Markers (High Range) 1 kb Ladder, 1 ML (D23500-1.0)
- RPI Citric Acid Anhydrous, 10 KG (C34500-10000.0)
- RPI Formamide, Super Pure, 100 ML (F11900-0.1)
- RPI D-(+)-Trehalose Dihydrate, 5 G (T82000-5.0)
- RPI Albumin, Bovine Fraction V, 250 G (A30075-250.0)
- RPI Citric Acid, Monohydrate, ACS Grade, 5 KG (C35025-5000.0)
- LOVIBOND DPD Free CL2 Reagent PP, 25 ml 1000 ct (530113)
- Rpi Water Quality Testing