Shop All Chemicals Starting with C
Rpi
Citric Acid, 500g
Mfr # C34525-500.0
Zoro # G003560492
product price: $40.65
/ea
$40.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Product Type Citric Acid
- Chemical Container Size 500 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # C34525-500.0
- Zoro # G003560492
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 500 g |
Details
Shelf Life | 18 mo |
Product Type | Citric Acid |
Item | Citric Acid |
Description
Citric Acid, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 2000mL, PK4 (5YGZ8)
- WHATMAN PolyVENT 16, inlet 1/4 to 3/8 in., PK 10 (6713-1650)
- COVENTRY Swab, 2 3/4 in L, 1 3/4 in Hand L, PK500 (21050)
- GENIE Orbital Shaker, Analog, 120V, 60 Hz (SI-M1500)
- RPI Chloramphenicol, 100g (C61000-100.0)
- RPI Cefsulodin Sodium Salt, 100mg (C52000-0.1)
- RPI Chloramphenicol, 25g (C61000-25.0)
- RPI Coenzyme A, Free Acid, 10mg (C70800-0.01)
- RPI Citric Acid, 500g (C34500-500.0)
- RPI Cesium Chloride, 250 G (C68050-250.0)
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- Rpi Chemicals Starting with C