Shop All Chemicals Starting with C
Rpi
Citric Acid, 500g
Mfr # C34500-500.0
Zoro # G703560822
product price: $40.65
/ea
$40.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 192.13
- CAS Number 77-92-9
- Chemical Container Size 500 g
- Shelf Life 18 mo
- Chemical Formula C6H8O7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # C34500-500.0
- Zoro # G703560822
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 500 g |
Details
Item | Citric Acid |
Molecular Weight | 192.13 |
CAS Number | 77-92-9 |
Shelf Life | 18 mo |
Chemical Formula | C6H8O7 |
Product Type | Citric Acid |
Description
Citric Acid, CAS Number 77-92-9, Molecular Weight 192.13, Chemical Formula C6H8O7, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Super Large Microscope Table Stand (TS100)
- THERMO SCIENTIFIC Nalgene 10 L Hdpe Dewar Flask (4150-9000)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- ZORO SELECT Lab Spoon w/Spatula, 304SS, 1.7ml Capacity (H36807-0021)
- RPI CHAPS, 25g, Powder (C41010-25.0)
- RPI L-Cysteine HCl, 1 KG (C81020-1000.0)
- RPI Citric Acid, 500g (C34525-500.0)
- RPI Calcium Carbonate, 1kg (C30020-1000.0)
- RPI Casamino Acids, 500g, Powder (C45000-500.0)
- RPI Coenzyme A, Free Acid, 100mg (C70800-0.1)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- Rpi Chemicals Starting with C