Shop All Reagents and Refills
Rpi
Choline Chloride, 100 G
Mfr # C41040-100.0
Zoro # G904967598
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # C41040-100.0
- Zoro # G904967598
- Country of Origin China
- Category Reagents and Refills
Description
CAS Number: 67-48-1
Molecular Weight: 139.6
Chemical Formula: C5H14NOCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Assay: 99.0 - 100.5 %
Identification (IR): Matches the reference
Moisture (KF): 0.5 %
Chromatographic Purity: Pass
Bioburden: 100 cfu/g
Endotoxin: 0.04 EU/mg
Arsenic: 2 ppm
Heavy Metals (as Pb): 0.001 %
Lead: 0.3 ppm
pH (10% solution in H2O @ 25oC): 4.0 - 7.0
Residual Solvents: Pass Test
Residue on Ignition: 0.05 %
Solubility (10% solution in H2O @ 25oC): Pass
Total Amines: 0.001 %
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 139.6
Chemical Formula: C5H14NOCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Assay: 99.0 - 100.5 %
Identification (IR): Matches the reference
Moisture (KF): 0.5 %
Chromatographic Purity: Pass
Bioburden: 100 cfu/g
Endotoxin: 0.04 EU/mg
Arsenic: 2 ppm
Heavy Metals (as Pb): 0.001 %
Lead: 0.3 ppm
pH (10% solution in H2O @ 25oC): 4.0 - 7.0
Residual Solvents: Pass Test
Residue on Ignition: 0.05 %
Solubility (10% solution in H2O @ 25oC): Pass
Total Amines: 0.001 %
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Papr, 9.0cm, CFP4, PK100 (1004-090)
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- SYNTHWARE STOPPER, GLASS, FLASK LENGTH, PENNYHEAD, #16 (S280016)
- DYNALON Stir Bar, Disposable, PTFE, PK10 (303664)
- RPI Sodium Perchlorate, ACS Grade, 100 G (S78000-100.0)
- RPI Citric Acid Anhydrous, 10 KG (C34500-10000.0)
- RPI Malachite Green, Oxalate Salt, 100 G (M92200-100.0)
- RPI Gelatin, 100 G (G05100-100.0)
- RPI Lecithin, 100 G (L46100-100.0)
- RPI IPA, Isopropyl Alcohol 99%, 1 L (I67630-1L)
- LOVIBOND Molybdenum HR 2 PP, 10 ml 100 ct (530760)
- Rpi Water Quality Testing