Shop All Spill Control Kits and Stations
Rpi
Chemical Control Spill Kit
Mfr # 114025
Zoro # G605299554
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Containment Boom - Length 11 in
- Height 15 in
- Width 12 in
- Boom Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # 114025
- Zoro # G605299554
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Containment Boom - Length | 11 in |
Height | 15 in |
Width | 12 in |
Boom Length | 11 in |
Description
Universal spill control kit is effective for acids, solvents, aqueous liquids and small mercury spills. Supplied with ten absorbent pads for easy and dust free use. Each kit can absorb up to 2.5 gallons of hazardous liquids. Materials are supplied in a sealable 5 gallon polyethylene pail with carrying handle.Kit Contains: Safety Goggles: 2 pairsChemical Barrier Gloves: 2 pairsDisposable Neoprene Gloves: 2 pairsDisposable Nitrile Gloves: 5 pairsDisposable Yellow Boot Covers: 2 pairsHazMat Absorbent Pads: 10 each 15 x 18 InchesMercury Sponge Absorb JarDisposable Plastic Apron: 5 eachWaste Disposal Bags: 5 each 33 x 39 InchesDisposable BroomDisposable Dust Pan
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 12.00 x 15.00 x 11.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 12.00 x 15.00 x 11.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hard Hats Required Sign, 10 in Height, 14 in Width, Rigid Plastic (C391RB)
- VIKING Handyman 3pc FR PVC Suit (2110FR-XXL)
- CARHARTT Dungaree Work Pants, Black, Size 32x34 In (B11-BLK 32 34)
- NMC Danger Pinch Points Sign (D149P)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (205304)
- BRADY Spill Kit, Universal, Yellow (SKA-55W)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D715)
- CONDOR Spill Kit, Universal (35ZR73)
- PIG Spill Kit, Oil-Based Liquids, Blue (KIT459)
- HOSPECO Biohazard Spill Kit, Absorbs 350mL Biohazardous Liquids, , Brown (FSSK12)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1390-YE)
- Rpi Spill Control Kits and Stations