Shop All Chemicals Starting with C
Rpi
Chemical Components
Mfr # C70300-1000.0
Zoro # G403560597
product price: $6,220.99
/ea
Free Shipping & Returns
$6,220.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Creatine Phosphate Disodium Salt Tetrahydrate
- Container Size 1 kg
- Container Material Plastic
- Solubility Water
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # C70300-1000.0
- Zoro # G403560597
- UPC # N
- Country of Origin China
- Category Chemicals Starting with C
Dimensions
Container Size | 1 kg |
Details
Product Type | Creatine Phosphate Disodium Salt Tetrahydrate |
Container Material | Plastic |
Solubility | Water |
Shelf Life | 18 mo |
Item | Creatine Phosphate Disodium Salt Tetrahydrate |
Storage Temp. | 2 Degrees to 8 Degrees C |
Form | Powder |
Description
Creatine Phosphate Disodium Salt Tetrahydrate, Container Size 1 kg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Sampling Bottle, 4 oz. (38400)
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 38 (LCV320)
- LAMOTTE Multitest Colorimeter (1910)
- UNITED SCIENTIFIC Burette, Class B, Glass Stopcock, 100Ml (BR2124-100)
- RPI Calcium Chloride, 2.5 KG (C20010-2500.0)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- RPI Cesium Chloride, 250 G (C68050-250.0)
- RPI Coenzyme A, Free Acid, 10mg (C70800-0.01)
- RPI Calcium Carbonate, 1kg (C30020-1000.0)
- RPI Cefotaxime, Sodium Salt, 25g (C51000-25.0)
- RPI Choline Chloride, 250g (C41040-250.0)
- Rpi Chemicals Starting with C