Shop All Chemicals Starting with C
Rpi
CHAPS, 25g, Powder
Mfr # C41010-25.0
Zoro # G203560612
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. Room Temperature
- Container Size 25 g
- Form Powder
- Container Material Glass
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # C41010-25.0
- Zoro # G203560612
- UPC # N
- Country of Origin Taiwan, Province of China
- Category Chemicals Starting with C
Dimensions
Container Size | 25 g |
Details
Item | CHAPS (3-((3-Cholamidopropyl)-dimethylammonio)-1-propanesulfonate) |
Storage Temp. | Room Temperature |
Form | Powder |
Container Material | Glass |
Shelf Life | 18 mo |
Solubility | Water |
Product Type | CHAPS (3-((3-Cholamidopropyl)-dimethylammonio)-1-propanesulfonate) |
Description
CHAPS (3-((3-Cholamidopropyl)-dimethylammonio)-1-propanesulfonate), Container Size 25 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- UNITED SCIENTIFIC Mini Electrolysis Device (ELWD01)
- LAB SAFETY SUPPLY Pipette, 9mL, PK500 (21F240)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- RPI Cefotaxime, Sodium Salt, 25g (C51000-25.0)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- RPI Citric Acid, 500g (C34525-500.0)
- RPI Choline Chloride, 250g (C41040-250.0)
- RPI Chemical Components (C70300-1000.0)
- RPI Coenzyme A, Free Acid, 10mg (C70800-0.01)
- SPECTRUM Charcoal, Activated, Powder, 500g (CH103-500GM10)
- Rpi Chemicals Starting with C