Shop All Chemicals Starting with C
Rpi
Cefsulodin Sodium Salt, 100mg
Mfr # C52000-0.1
Zoro # G003559922
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 100 mg
- Molecular Weight 554.5
- Product Type Cefsulodin Sodium Salt
- Storage Temp. 2 Degrees to 8 Degrees C
- Purity Greater Than 99%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # C52000-0.1
- Zoro # G003559922
- UPC # N
- Country of Origin China
- Category Chemicals Starting with C
Dimensions
Container Size | 100 mg |
Details
Molecular Weight | 554.5 |
Product Type | Cefsulodin Sodium Salt |
Storage Temp. | 2 Degrees to 8 Degrees C |
Purity | Greater Than 99% |
Shelf Life | 18 mo |
Chemical Formula | C22H19N4NaO8S2 |
Item | Cefsulodin Sodium Salt |
Form | Powder |
CAS Number | 52152-93-9 |
Solubility | Water |
Description
Cefsulodin Sodium Salt, CAS Number 52152-93-9, Purity Greater Than 99 Percent, Container Size 100 mg, Form Powder, Molecular Weight 554.5, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C22H19N4NaO8S2, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- ADVANTECH MANUFACTURING Sieve, #6, S/S, 8 In, Full Ht (6SS8F)
- LAB SAFETY SUPPLY Write-On Sample Bag, PK500 (24J933)
- CELLTREAT Centrifuge Tube, 41mm, 13mm Dia., PK1000 (229441)
- RPI Calcium Chloride, 2.5 KG (C20010-2500.0)
- RPI Coenzyme A, Free Acid, 100mg (C70800-0.1)
- RPI Cefotaxime, Sodium Salt, 25g (C51000-25.0)
- RPI Calcium Chloride, 10 KG (C20010-10000.0)
- RPI Calcium Chloride Anhydrous, 1kg (C20010-1000.0)
- RPI Citric Acid, 500g (C34500-500.0)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- Rpi Chemicals Starting with C