Shop All Chemicals Starting with C
Rpi
Cefotaxime, Sodium Salt, 25g
Mfr # C51000-25.0
Zoro # G103560170
Free Shipping & Returns
$986.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Purity Greater Than 99%
- Solubility Water
- Form Powder
- Storage Temp. 2 Degrees to 8 Degrees C
- Molecular Weight 477.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # C51000-25.0
- Zoro # G103560170
- UPC # N
- Country of Origin China
- Category Chemicals Starting with C
Dimensions
Container Size | 25 g |
Details
Purity | Greater Than 99% |
Solubility | Water |
Form | Powder |
Storage Temp. | 2 Degrees to 8 Degrees C |
Molecular Weight | 477.5 |
Product Type | Cefotaxime, Sodium Salt |
Shelf Life | 18 mo |
Chemical Formula | C16H16N5NaO7S2 |
CAS Number | 64485-93-4 |
Item | Cefotaxime, Sodium Salt |
Description
Cefotaxime, Sodium Salt, CAS Number 64485-93-4, Purity Greater Than 99 Percent, Container Size 25 g, Form Powder, Molecular Weight 477.5, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H16N5NaO7S2, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 4 L (BU5004-G)
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- LAB SAFETY SUPPLY Pipette Transfer, 5mL, PK500 (21F232)
- LAMOTTE Colorimeter Reagent, Liquid (R-3240-LI)
- RPI Calcium Chloride Anhydrous, 1kg (C20010-1000.0)
- RPI Citric Acid, 500g (C34500-500.0)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- RPI Choline Chloride, 250g (C41040-250.0)
- RPI Coenzyme A, Free Acid, 100mg (C70800-0.1)
- RPI Chemical Components (C70300-1000.0)
- SPECTRUM Creatine, Monohydrate, 500g (CR105-500GM10)
- Rpi Chemicals Starting with C