Shop All Microbiology Media
Rpi
Carrageenan, Kappa, 1 KG
Mfr # C41070-1000.0
Zoro # G404972122
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 4.88 in
- Length 4.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # C41070-1000.0
- Zoro # G404972122
- Country of Origin Denmark
- Category Microbiology Media
Dimensions
Height | 7 in |
Width | 4.88 in |
Length | 4.88 in |
Description
Kappa carrageenan binds water to form strong, rigid gels in the presence of potassium salts. As the level of potassium is increased, the gel structure becomes tightly aggregated and may result in syneresis (moisture on the gel surface).
CAS Number: 11114-20-8/9000-07-1
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Light Cream
Yeast and Mold: 100 cfu/g
Loss on Drying (70C, 18hr): 12.5 %
Aerobic Plate Count: 200 CFU/g
Salmonella: Negative(In 25g)
E.Coli: Negative(In 12.5g)
pH (1% Solution): 8.0 - 11.0
Breaking Strength (0.7%): 300 - 700 g TA
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 2.25 lbs
Shipping Dimensions: 4.88 x 7.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
CAS Number: 11114-20-8/9000-07-1
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Light Cream
Yeast and Mold: 100 cfu/g
Loss on Drying (70C, 18hr): 12.5 %
Aerobic Plate Count: 200 CFU/g
Salmonella: Negative(In 25g)
E.Coli: Negative(In 12.5g)
pH (1% Solution): 8.0 - 11.0
Breaking Strength (0.7%): 300 - 700 g TA
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 2.25 lbs
Shipping Dimensions: 4.88 x 7.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD RIGHT Soil Doctor Ziplime Organic Dolomite Lime 5000 sq ft 30 lb (54051101)
- UNITED SCIENTIFIC Tuning Fork, 640 Hz (TFK640)
- WHEATON Sample Vial, 20mL, PK72 (225288)
- AMSCOPE 12V 20W Halogen Bulb for Microscopes (BH-12V20W)
- RPI Bio-Safe NA, 4 L (111198)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- RPI 2XYT, Granulated, 2 KG (X15680-2000.0)
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- RPI Agar, Bacteriological Grade, 100 G (A20030-100.0)
- RPI Agar, Bacteriological Grade, 2 KG (A20030-2000.0)
- GENERAL LABORATORY PRODUCTS Chocolate Agar, PK100 (MP7149)
- Rpi Microbiology Media