Shop All Cryogenic Equipment
Rpi
Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube
Mfr # 181032
Zoro # G904967659
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.25 in
- Overall Length 2 in
- Overall Width 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # 181032
- Zoro # G904967659
- Country of Origin China
- Category Cryogenic Equipment
Dimensions
Overall Height | 5.25 in |
Overall Length | 2 in |
Overall Width | 5.25 in |
Description
RPI's cardboard storage box is made of heavy duty cardboard and is ideal for freezer and refrigerator storage. Boxes contain a cardboard cell partition to hold popular size micro-tubes (0.2 - 2.0 ml).Helps maximize spaceBoxes have a moisture resistant covering
Capacity: 81 TubesDimensions (Inches): 5 1/4 x 5 1/4 x 2Partition Opening: 12.7 mm x 12.7 mmBox with partition insertIdeal for freezer storageHeavy duty cardboardMoisture resistant coveringShipping Weight: 0.1001 lbs
Shipping Dimensions: 5.25 x 5.25 x 2.00
Research or further manufacturing use only, not for food or drug use.
Capacity: 81 TubesDimensions (Inches): 5 1/4 x 5 1/4 x 2Partition Opening: 12.7 mm x 12.7 mmBox with partition insertIdeal for freezer storageHeavy duty cardboardMoisture resistant coveringShipping Weight: 0.1001 lbs
Shipping Dimensions: 5.25 x 5.25 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Larger Capacity Motorized Sieve Shaker (5ZRA0)
- INSTA-TEST Test Strip, Wide Range pH, 4 to 10, PK50 (2974)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J889)
- EXTECH Meter, Chlorine (CL200)
- SCIENTIFIC SPECIALTIES IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK (248004NC)
- HEATHROW SCIENTIFIC Divider, 100 Cell, 10x10, PK12 (HS2860E)
- SP SCIENCEWARE Dry Ice Maker (F38886-0000)
- CRYSTAL TECHNOLOGY Storage Box, Standard 2" Cardboard w/ Lid (181020)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- POLAR-TECH Dry Ice Transport Cooler, 2 cu.ft. (TC02)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- Rpi Lab Cooling Equipment