Shop All Reagents and Refills
Rpi
Calcium Gluconate, 250 G
Mfr # C30050-250.0
Zoro # G804967575
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # C30050-250.0
- Zoro # G804967575
- Country of Origin China
- Category Reagents and Refills
Description
Additional calcium (Ca2+) source in plant tissue culture media.
CAS Number: 299-28-5
Molecular Weight: 448.4
Chemical Formula: C12H22CaO14-H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Appearance of Solution: Conform
Assay: 98.5 - 102.0 %
Chloride: 200 ppm
Heavy Metals: 10 ppm
Identity A (TLC): Conform
Identity B (calcium): Conform
Loss on Drying: 0.5 %
Magnesium and alkali metals: 0.4 %
Organic impurities and boric acid: Conform
Solubility: Sparingly soluble in water, freely soluble in boiling water
Sucrose and reducing sugars: Conform
Sulfate: 100 ppm
Shipping Weight: 0.6499 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 299-28-5
Molecular Weight: 448.4
Chemical Formula: C12H22CaO14-H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Appearance of Solution: Conform
Assay: 98.5 - 102.0 %
Chloride: 200 ppm
Heavy Metals: 10 ppm
Identity A (TLC): Conform
Identity B (calcium): Conform
Loss on Drying: 0.5 %
Magnesium and alkali metals: 0.4 %
Organic impurities and boric acid: Conform
Solubility: Sparingly soluble in water, freely soluble in boiling water
Sucrose and reducing sugars: Conform
Sulfate: 100 ppm
Shipping Weight: 0.6499 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Constant Climate Chamber, 108 L, 0 to 70 (HPP110eco)
- SPECTRUM Sodium Acetate, Anhydrous, Rgnt, ACS, 2.5kg (S1110-2.5KG)
- OHAUS Conductivity Meter, 30 Data Sets (ST300C-B)
- THERMO FISHER SCIENTIFIC Conical or Skirted Tube adapter for, PK4 (75005736)
- RPI Ethanol (Ethyl Alcohol, Denatured), Reagent Grade 4 L (A22645-4000.0)
- RPI Sodium Perchlorate, ACS Grade, 100 G (S78000-100.0)
- RPI Citric Acid, Monohydrate, ACS Grade, 25 KG (C35025-25000.0)
- RPI Sodium Acetate, 500 G (S22040-500.0)
- RPI EDTA, Tetrasodium Salt, 1 KG (E57045-1000.0)
- RPI EDTA 0.5M Solution pH 8.0, 250 ML (E14000-250.0)
- SWAN Clear Hydrogen Peroxide 32 oz (1000035170)
- Rpi Water Quality Testing