Shop All Chemicals Starting with C
Rpi
Calcium Chloride, Dihydrate, USP Grade, 500 G
Mfr # C36200-500.0
Zoro # G604967638
product price: $52.15
/ea
$52.15
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # C36200-500.0
- Zoro # G604967638
- Country of Origin India
- Category Chemicals Starting with C
Description
CAS Number: 10035-04-8
Molecular Weight: 147.02
Chemical Formula: CaCl2 €¢ 2H2O
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Solid
Assay (CaCl2€¢2H2O): 99.0 - 107.0 %
Identification (USP/FCC): Pass
Arsenic: 3 ppm
Fluoride: 0.004 %
Iron, Aluminum, & Phosphate: Pass
Lead: 5 mg/kg
Magnesium & Alkali Salts: 1.0 %
pH (5% solution @25 oC): 4.5 - 9.2
Residual Solvents: Pass Test
Grade: USP/FCC
Country of Origin: Report
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 147.02
Chemical Formula: CaCl2 €¢ 2H2O
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Solid
Assay (CaCl2€¢2H2O): 99.0 - 107.0 %
Identification (USP/FCC): Pass
Arsenic: 3 ppm
Fluoride: 0.004 %
Iron, Aluminum, & Phosphate: Pass
Lead: 5 mg/kg
Magnesium & Alkali Salts: 1.0 %
pH (5% solution @25 oC): 4.5 - 9.2
Residual Solvents: Pass Test
Grade: USP/FCC
Country of Origin: Report
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH PTFE Unlaminated Membrane Filters, 0.2 Micron, 293mm, PK10 (PTU0229310)
- STERLITECH Weighing Paper, Nitrogen Free, Squares 3 x 3", PK500 (W33)
- SP SCIENCEWARE Giant Beaker, 10L/2.6 gal, Polypropylene (F28995-0000)
- DIGI-SENSE Reversible 7-Point Horizontal Temp, PK 10 (09035-52)
- RPI Chloramphenicol, 25g (C61000-25.0)
- RPI Cefotaxime, Sodium Salt, 25g (C51000-25.0)
- RPI Coenzyme A, Free Acid, 10mg (C70800-0.01)
- RPI L-Cysteine HCl, 1 KG (C81020-1000.0)
- RPI Cesium Chloride, 250 G (C68050-250.0)
- RPI Calcium Chloride, 2.5 KG (C20010-2500.0)
- SPECTRUM Cyclohexane, Practical, 500mL (C1456-500MLGL51)
- Rpi Chemicals Starting with C