Shop All Chemicals Starting with C
Rpi
Calcium Chloride, Dihydrate, USP Grade, 1 KG
Mfr # C36200-1000.0
Zoro # G604967621
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # C36200-1000.0
- Zoro # G604967621
- Country of Origin India
- Category Chemicals Starting with C
Description
CAS Number: 10035-04-8
Molecular Weight: 147.02
Chemical Formula: CaCl2 €¢ 2H2O
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Solid
Assay (CaCl2€¢2H2O): 99.0 - 107.0 %
Identification (USP/FCC): Pass
Arsenic: 3 ppm
Fluoride: 0.004 %
Iron, Aluminum, & Phosphate: Pass
Lead: 5 mg/kg
Magnesium & Alkali Salts: 1.0 %
pH (5% solution @25 oC): 4.5 - 9.2
Residual Solvents: Pass Test
Grade: USP/FCC
Country of Origin: Report
Shipping Weight: 2.25 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 147.02
Chemical Formula: CaCl2 €¢ 2H2O
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Solid
Assay (CaCl2€¢2H2O): 99.0 - 107.0 %
Identification (USP/FCC): Pass
Arsenic: 3 ppm
Fluoride: 0.004 %
Iron, Aluminum, & Phosphate: Pass
Lead: 5 mg/kg
Magnesium & Alkali Salts: 1.0 %
pH (5% solution @25 oC): 4.5 - 9.2
Residual Solvents: Pass Test
Grade: USP/FCC
Country of Origin: Report
Shipping Weight: 2.25 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Filter Paper, 18.50cm, PK100 (5802-185)
- DYNALON Container, Hinged Lid, 4 oz, PK100 (226254-4000)
- SP SCIENCEWARE Burette, 25mL (F37915-0525)
- UNITED SCIENTIFIC Beakers, Low Form, Heavy Duty, 2000Ml (BG1003-2000)
- RPI Casamino Acids, 500g, Powder (C45000-500.0)
- RPI Calcium Chloride, 10 KG (C20010-10000.0)
- RPI Cesium Chloride, 250 G (C68050-250.0)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- RPI Coenzyme A, Free Acid, 10mg (C70800-0.01)
- RPI Cefsulodin Sodium Salt, 100mg (C52000-0.1)
- RPI Citric Acid, 500g (C34500-500.0)
- Rpi Chemicals Starting with C