Shop All Reagents and Refills
Rpi
Calcium Chloride Anhydrous, 5kg
Mfr # C20010-5000.0
Zoro # G6592597
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Container Size 5 kg
- Chemical Formula CaCl2
- Solubility Water
- Molecular Weight 110.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # C20010-5000.0
- Zoro # G6592597
- Country of Origin China
- Category Reagents and Refills
Dimensions
Container Size | 5 kg |
Details
Item | Calcium Chloride Anhydrous |
Form | Powder |
Chemical Formula | CaCl2 |
Solubility | Water |
Molecular Weight | 110.98 |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Storage Temp. | Room Temperature |
CAS Number | 10043-52-4 |
Description
Calcium Chloride Anhydrous, CAS Number 10043-52-4, Purity Greater Than 95 Percent, Container Size 5 kg, Form Powder, Molecular Weight 110.98, Solubility Water, Storage Temp. Room Temperature, Chemical Formula CaCl2, Shelf Life 18 mo
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Articulating Stand with Clamp and Focusing Rack for Stereo Microscopes (ASC)
- ADVANTECH MANUFACTURING Sieve, #18, B/S, 8 In, Full Ht (18BS8F)
- EXTECH Electrode, pH/mV/Temperature (PH305)
- CHEMGLASS Volumetric Flask, 10mL (CG-1617-10)
- RPI Bovine Serum Albumin Solution, 20mg/ml, 5 ML (A20950-5.0)
- RPI Agarose Gel Loading Dye, 25 ML (A21500-25.0)
- RPI Sodium Citrate, Trisodium Salt, Dihydrate, [Citric Acid, Trisodium Dihydrate], 10 KG (S23040-10000.0)
- RPI Magnesium Sulfate Heptahydrate, 500 G (M65240-500.0)
- RPI BSA Blocking Buffer Solution in TBS with Azide, 200 ml (B41500-200.0)
- RPI Distilled Water, 4 x 4 L (W20525-4X4L)
- LOVIBOND Sulfuric Acid 5.25N (R-5010-2)
- Rpi Reagents and Refills