Shop All Chemicals Starting with C
Rpi
Calcium Carbonate, 3 KG
Mfr # C30020-3000.0
Zoro # G704967590
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # C30020-3000.0
- Zoro # G704967590
- Country of Origin China
- Category Chemicals Starting with C
Description
CAS Number: 471-34-1
Molecular Weight: 100.1
Chemical Formula: CaCO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Arsenic: 3 ppm
Assay: 98.5 - 100.5 %
Barium: Conform
Chloride: 330 ppm
Heavy Metals: 20 ppm
Identification: Pass Test
Iron (Fe): 200 ppm
Loss on Drying: 2.0 %
Magnesium and alkali metals: 1 %
Sulfate: 0.25 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 6.4099 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 100.1
Chemical Formula: CaCO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Arsenic: 3 ppm
Assay: 98.5 - 100.5 %
Barium: Conform
Chloride: 330 ppm
Heavy Metals: 20 ppm
Identification: Pass Test
Iron (Fe): 200 ppm
Loss on Drying: 2.0 %
Magnesium and alkali metals: 1 %
Sulfate: 0.25 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 6.4099 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Pennzoil Yellow 15.3 in. H Polypropylene Funnel (31177)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- EXTECH Refractmtr, Fruit Juice, ATC, 0-32 per Brix (RF15)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J908)
- RPI Choline Chloride, 250g (C41040-250.0)
- RPI Cesium Chloride, 250 G (C68050-250.0)
- RPI CHAPS, 25g, Powder (C41010-25.0)
- RPI Calcium Chloride Anhydrous, 1kg (C20010-1000.0)
- RPI Coenzyme A, Free Acid, 10mg (C70800-0.01)
- RPI Citric Acid, 500g (C34525-500.0)
- SPECTRUM Cyclohexane, Practical, 4L (C1456-4LTGL55)
- Rpi Chemicals Starting with C