Shop All Chemicals Starting with B
Rpi
BSA-Tween 20 , 1L
Mfr # B82000-1000.0
Zoro # G603560700
Free Shipping & Returns
$159.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration B82000
- Shelf Life 18 mo
- Chemical Container Size 1 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # B82000-1000.0
- Zoro # G603560700
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 1 L |
Details
Concentration | B82000 |
Shelf Life | 18 mo |
Item | BSA-Tween 20 |
Description
BSA-Tween 20, Concentration B82000, Chemical Container Size 1 L, Chemical Family Type Buffers, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- AQUAPHOENIX SCIENTIFIC Refill Reagent Nitrite Titrant, 60 mL (ND2229-B)
- THERMO SCIENTIFIC Nalgene 20 L, 5.5 gal., Hdpe Rectangular (2320-0050)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAR0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- LABCHEM CHEMICAL BUFFER SOLUTION PH 4.0 RED 1L (LC122802)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- Rpi Chemicals Starting with B