Shop All Chemicals Starting with B
Rpi
Bromophenol Blue, ACS Grade, 25g
Mfr # B40160-25.0
Zoro # G803560418
product price: $61.35
/ea
$61.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Methanol and Ethanol
- Molecular Weight 669.96
- Container Size 25 g
- Product Type Bromophenol Blue, ACS Grade
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B40160-25.0
- Zoro # G803560418
- UPC # N
- Country of Origin China
- Category Chemicals Starting with B
Dimensions
Container Size | 25 g |
Details
Solubility | Methanol and Ethanol |
Molecular Weight | 669.96 |
Product Type | Bromophenol Blue, ACS Grade |
Shelf Life | 18 mo |
Item | Bromophenol Blue, ACS Grade |
CAS Number | 115-39-9 |
Purity | Greater Than 95% |
Chemical Formula | C19H10Br4O5S |
Form | Powder |
Storage Temp. | Room Temperature |
Description
Bromophenol Blue, ACS Grade, CAS Number 115-39-9, Purity Greater Than 95 Percent, Container Size 25 g, Form Powder, Molecular Weight 669.96, Solubility Methanol and Ethanol, Storage Temp. Room Temperature, Chemical Formula C19H10Br4O5S, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC pH - Indicator Test Sticks, pH 0-14 (1003794)
- GENERAL TOOLS Refractometer, Glycol Fluid, -60 to 32F (REF401)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-105)
- ZORO SELECT Long Crucible Tongs, SS, 20" L (787-100)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- Rpi Chemicals Starting with B