Shop All Chemicals Starting with B
Rpi
Brilliant Blue R-250, 50 G
Mfr # B43000-50.0
Zoro # G504967646
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B43000-50.0
- Zoro # G504967646
- Country of Origin China
- Category Chemicals Starting with B
Description
Brilliant Blue R-250 is commonly used for staining proteins in polyacrylamide gels.
Common Name: Coomassie Blue R-250
CAS Number: 6104-59-2
Molecular Weight: 826
Chemical Formula: C45H44N3O7S2Na
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Dark Purplish- Brown Powder
Dye Content: Report %
Extinction 1%: 700 GM(-1)CM(-1)MIN
Identification: Pass Test
Lambda Max: 590 - 594 nm
Loss on Drying (105 oC): 5.0 %
Solubility: Pass Test
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Common Name: Coomassie Blue R-250
CAS Number: 6104-59-2
Molecular Weight: 826
Chemical Formula: C45H44N3O7S2Na
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Dark Purplish- Brown Powder
Dye Content: Report %
Extinction 1%: 700 GM(-1)CM(-1)MIN
Identification: Pass Test
Lambda Max: 590 - 594 nm
Loss on Drying (105 oC): 5.0 %
Solubility: Pass Test
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Digital Dry Bath, 2 Block (BSH1002)
- SP SCIENCEWARE Clamp Single Buret 8X12X30 (F18204-0000)
- ILB GOLD Hollow Cathode Lamp, Replacement For Shimadzu, 200-38422-18 (200-38422-18)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Glass, Clr, PK2 (5YHY4)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Boric Acid, 500g (B32050-500.0)
- LABCHEM CHEMICAL BUFFER SOLUTION PH 4.0 RED 1L (LC122802)
- Rpi Chemicals Starting with B