Shop All Chemicals Starting with B
Rpi
BRIJ-35, 10 Pct Solution, 5 Ampoules/pk.
Mfr # B74020-1
Zoro # G103560040
Free Shipping & Returns
$88.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type BRIJ-35, 10 Pct Solution
- Shelf Life 18 mo
- Container Size 5 Ampoules/pk.
- Container Material Plastic
- Solubility Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # B74020-1
- Zoro # G103560040
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Container Size | 5 Ampoules/pk. |
Details
Product Type | BRIJ-35, 10 Pct Solution |
Shelf Life | 18 mo |
Container Material | Plastic |
Item | BRIJ-35, 10 Pct Solution |
Solubility | Water |
Storage Temp. | Room Temperature |
Form | Ampule |
Description
BRIJ-35, 10 Pct Solution, Container Size 5 Ampoules/pk., Solubility Water, Form Ampule, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 15mL, 150mm L, Clear, PK1000 (1517)
- DIVERSIFIED BIOTECH Petri Stickers, 100 Sq Grid, 3" Dia, 36/pk, 36PK (247010-100)
- MEMMERT Oven, 9 cu. ft., 3400W, Forced Convection (UF 260PLUS, 230V)
- SAMCO SCIENTIFIC Transfer Pipet, General Purpose, Standard, PE, 7.7mL, 15.6cm, Bulk, NS (202)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- Rpi Chemicals Starting with B